ERIFLON

ERIFLON Hose Eriflon thin walled FEP tube, roll=25m, O.D. 12x1

  • ERIKS:12307901
Image 1
Save to list

€16.53/ meterexcl. VAT

€20.00incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
10 mm
Outer diameter
12 mm
Shape of inside wall
Smooth
Maximum operating pressure at 20 °C
6 bar
Roller length
25 m