ERIFLON

ERIFLON Hose ERIFLON F622 DN25 - 1"

  • ERIKS:13525684
Image 1
Save to list

€82.95/ meterexcl. VAT

€100.37incl. VAT

Sold per: 9.9Min. order: 9.9

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Eriflon 622
Internal diameter
25.4 mm
Outer Diameter
29.6 mm
Maximum operating pressure
70 bar
Minimum burst pressure
210 bar
Minimum bending radius
270 mm
Roll length
20 m
Weight
0.83 kg/m
Material of inner wall
PTFE
Temperature range
from -150 to 260 °C
Temperature range °F
from -238 to 500 °F
Static wire
No