
€24.29/ meterexcl. VAT
€29.39incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Eriflon 622 |
Internal diameter | 6.35 mm |
Outer Diameter | 11 mm |
Maximum operating pressure | 320 bar |
Minimum burst pressure | 960 bar |
Minimum bending radius | 40 mm |
Roll length | 20 m |
Weight | 0.16 kg/m |
Material of inner wall | PTFE |
Temperature range | from -150 to 260 °C |
Temperature range °F | from -238 to 500 °F |
Static wire | No |