

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Eriflon 511-AS |
Internal diameter | 51.4 mm |
Wall thickness | 4.3 mm |
Outer Diameter | 60 mm |
Maximum operating pressure | 40 bar |
Minimum burst pressure | 160 bar |
Minimum bending radius | 200 mm |
Material of inner wall | PTFE-AS |
Temperature range | from -60 to 260 °C |
Temperature range °F | from -76 to 500 °F |
Static wire | No |