ERIFLON

ERIFLON Hollow rod PTFE GF25 (25% glassfilled) light grey ø110/60x250 mm

  • ERIKS:10034609
Image 1
Save to list

€329.68/ pieceexcl. VAT

€398.91incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
Light grey
Outer diameter
110 mm
Internal diameter
60 mm
Length
250 mm
Manufacturing method
Pressed
Hollow core
Yes
Material
PTFE
Material class
Eriflon PTFE GF25
Group
Fluor Plasitcs
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Eriflon PTFE