ERIFLON

ERIFLON Hollow bar PTFE white ø40/20x2000 mm

  • ERIKS:10034623
Image 1
Save to list

€149.10/ pieceexcl. VAT

€180.41incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€149.10

-

2+

€124.25

16.67%

3+

€99.40

33.33%

5+

€91.95

38.33%

7+

€86.98

41.67%

9+

€79.52

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
40 mm
Internal diameter
20 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
PTFE
Material class
Eriflon PTFE
Group
Fluor Plasitcs
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Suitable for foods
Yes
Tradename
Eriflon PTFE