ERIFLON

ERIFLON Hollow bar PTFE white ø290/265x300 mm

  • ERIKS:11273411
Image 1
Save to list

€222.27/ pieceexcl. VAT

€268.95incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
290 mm
Internal diameter
265 mm
Length
150 mm
Manufacturing method
Pressed
Hollow core
Yes
Material
PTFE
Material class
Eriflon PTFE
Group
Fluor Plasitcs
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Suitable for foods
Yes
Tradename
Eriflon PTFE