

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €181.98 | - |
2+ | €145.58 | 20.00% |
3+ | €134.67 | 26.00% |
5+ | €127.39 | 30.00% |
6+ | €116.47 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 218 mm |
Internal diameter | 200 mm |
Length | 250 mm |
Manufacturing method | Pressed |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |