

€40.24/ pieceexcl. VAT
€48.69incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.24 | - |
4+ | €33.53 | 16.67% |
8+ | €26.82 | 33.33% |
16+ | €24.81 | 38.33% |
24+ | €23.47 | 41.67% |
31+ | €21.46 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 20 mm |
Internal diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |