

€21.29/ pieceexcl. VAT
€25.76incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.29 | - |
8+ | €17.74 | 16.67% |
15+ | €14.19 | 33.33% |
30+ | €13.13 | 38.33% |
44+ | €12.42 | 41.67% |
59+ | €11.35 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 16 mm |
Internal diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |