

€136.88/ pieceexcl. VAT
€165.62incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.88 | - |
2+ | €114.07 | 16.67% |
3+ | €91.25 | 33.33% |
5+ | €84.41 | 38.33% |
8+ | €79.85 | 41.67% |
10+ | €73.00 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 120 mm |
Internal diameter | 100 mm |
Length | 300 mm |
Manufacturing method | Pressed |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |