ERIFLON

ERIFLON Hollow bar PTFE white ø110/70x300 mm

  • ERIKS:10034650
Image 1
Save to list

€158.64/ pieceexcl. VAT

€191.95incl. VAT

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€158.64

-

2+

€126.91

20.00%

4+

€117.39

26.00%

6+

€111.04

30.00%

7+

€101.53

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
110 mm
Internal diameter
70 mm
Length
300 mm
Manufacturing method
Pressed
Hollow core
Yes
Material
PTFE
Material class
Eriflon PTFE
Group
Fluor Plasitcs
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Suitable for foods
Yes
Tradename
Eriflon PTFE