

€105.28/ pieceexcl. VAT
€127.39incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.28 | - |
2+ | €87.73 | 16.67% |
4+ | €70.18 | 33.33% |
7+ | €64.92 | 38.33% |
10+ | €61.41 | 41.67% |
13+ | €56.15 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 100 mm |
Internal diameter | 80 mm |
Length | 300 mm |
Manufacturing method | Pressed |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |