

€157.93/ pieceexcl. VAT
€191.10incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €157.93 | - |
2+ | €126.34 | 20.00% |
4+ | €116.87 | 26.00% |
6+ | €110.55 | 30.00% |
7+ | €101.08 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 100 mm |
Internal diameter | 50 mm |
Length | 300 mm |
Manufacturing method | Pressed |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |