

€34.00/ meterexcl. VAT
€41.14incl. VAT
53.168 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.00 | - |
10+ | €30.60 | 10.00% |
25+ | €27.20 | 20.00% |
50+ | €23.80 | 30.00% |
100+ | €22.10 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER81 |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |