

€28.80/ meterexcl. VAT
€34.85incl. VAT
45.796 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.80 | - |
5+ | €23.04 | 20.00% |
10+ | €18.72 | 35.00% |
30+ | €14.40 | 50.00% |
50+ | €12.96 | 55.00% |
100+ | €11.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER81 |
Width | 7.9 mm |
Groove Width | 8.1 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |