

€23.40/ meterexcl. VAT
€28.31incl. VAT
87.355 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.40 | - |
5+ | €18.72 | 20.00% |
10+ | €15.21 | 35.00% |
30+ | €11.70 | 50.00% |
50+ | €10.53 | 55.00% |
100+ | €9.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER81 |
Width | 6.1 mm |
Groove Width | 6.3 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |