ERIFLON

ERIFLON Guide strip ER-81 4,2x2,5

  • ERIKS:10019808
Image 1
Save to list

€16.50/ meterexcl. VAT

€19.97incl. VAT

70.184 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.50

-

5+

€13.20

20.00%

10+

€10.73

35.00%

30+

€8.25

50.00%

50+

€7.43

55.00%

100+

€6.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER81
Width
4 mm
Groove Width
4.2 mm
Thickness
2.5 mm
Temperature range
from -40 to 225 °C