ERIFLON

ERIFLON Guide strip ER-81 14,8x2

  • ERIKS:10019802
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER81
Width
14.8 mm
Groove Width
15 mm
Thickness
2 mm
Temperature range
from -40 to 225 °C