

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.70 | - |
5+ | €17.36 | 20.00% |
10+ | €14.11 | 35.00% |
30+ | €10.85 | 50.00% |
50+ | €9.77 | 55.00% |
100+ | €8.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER59 |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |