

€43.30/ meterexcl. VAT
€52.39incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.30 | - |
5+ | €34.64 | 20.00% |
10+ | €28.15 | 35.00% |
30+ | €21.65 | 50.00% |
50+ | €19.49 | 55.00% |
100+ | €17.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER48 |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |