

€28.30/ meterexcl. VAT
€34.24incl. VAT
49.4 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.30 | - |
5+ | €22.64 | 20.00% |
10+ | €18.40 | 35.00% |
30+ | €14.15 | 50.00% |
50+ | €12.74 | 55.00% |
100+ | €11.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |