

Sold per: 0.001Min. order: 0.001
34.543 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 8 mm |
Groove Width | 8.2 mm |
Thickness | 2 mm |
Temperature range | from -40 to 225 °C |