

€16.90/ meterexcl. VAT
€20.45incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.90 | - |
5+ | €13.52 | 20.00% |
10+ | €10.99 | 35.00% |
30+ | €8.45 | 50.00% |
50+ | €7.61 | 55.00% |
100+ | €6.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 5.5 mm |
Groove Width | 5.7 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |