

€95.40/ meterexcl. VAT
€115.43incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.40 | - |
5+ | €76.32 | 20.00% |
10+ | €62.01 | 35.00% |
30+ | €47.70 | 50.00% |
50+ | €42.93 | 55.00% |
100+ | €38.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 40.5 mm |
Groove Width | 41 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |