ERIFLON

ERIFLON Guide strip ER-39 4,2x2,5

  • ERIKS:10019795
Image 1
Save to list

€13.90/ meterexcl. VAT

€16.82incl. VAT

126.888 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.90

-

5+

€11.12

20.00%

10+

€9.04

35.00%

30+

€6.95

50.00%

50+

€6.26

55.00%

100+

€5.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Width
4 mm
Groove Width
4.2 mm
Thickness
2.5 mm
Temperature range
from -40 to 225 °C