ERIFLON

ERIFLON Guide strip ER-39 25x2,5

  • ERIKS:10019789
Image 1
Save to list

€66.40/ meterexcl. VAT

€80.34incl. VAT

10.103 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.40

-

5+

€53.12

20.00%

10+

€43.16

35.00%

30+

€33.20

50.00%

50+

€29.88

55.00%

100+

€26.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Width
24.5 mm
Groove Width
25 mm
Thickness
2.5 mm
Temperature range
from -40 to 225 °C