

€54.80/ meterexcl. VAT
€66.31incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.80 | - |
5+ | €43.84 | 20.00% |
10+ | €35.62 | 35.00% |
30+ | €27.40 | 50.00% |
50+ | €24.66 | 55.00% |
100+ | €21.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 25 mm |
Groove Width | 25.5 mm |
Thickness | 2 mm |
Temperature range | from -40 to 225 °C |