

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.70 | - |
5+ | €54.16 | 20.00% |
10+ | €44.01 | 35.00% |
30+ | €33.85 | 50.00% |
50+ | €30.47 | 55.00% |
100+ | €27.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 3 mm |
Temperature range | from -40 to 225 °C |