

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 62,10 € | - |
5+ | 49,68 € | 20.00% |
10+ | 40,37 € | 35.00% |
30+ | 31,05 € | 50.00% |
50+ | 27,95 € | 55.00% |
100+ | 24,84 € | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 19.5 mm |
Groove width | 20 mm |
Thickness | 3 mm |
Temperature range | from -40 to 225 °C |