

€42.00/ meterexcl. VAT
€50.82incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.00 | - |
5+ | €33.60 | 20.00% |
10+ | €27.30 | 35.00% |
30+ | €21.00 | 50.00% |
50+ | €18.90 | 55.00% |
100+ | €16.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |