

€51.90/ meterexcl. VAT
€62.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.90 | - |
5+ | €41.52 | 20.00% |
10+ | €33.74 | 35.00% |
30+ | €25.95 | 50.00% |
50+ | €23.36 | 55.00% |
100+ | €20.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 3 mm |
Temperature range | from -40 to 225 °C |