ERIFLON

ERIFLON Guide strip ER-39 10,2x2

  • ERIKS:10019778
Image 1
Save to list

€35.60/ meterexcl. VAT

€43.08incl. VAT

48 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.60

-

5+

€28.48

20.00%

10+

€23.14

35.00%

30+

€17.80

50.00%

50+

€16.02

55.00%

100+

€14.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Width
10 mm
Groove Width
10.2 mm
Thickness
2 mm
Temperature range
from -40 to 225 °C