

€69.55/ pieceexcl. VAT
€84.16incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Material | PTFE |
Tradename | Eriflon PTFE |
Thickness | 0.12 mm |
Width | 50 mm |
Colour | Light Brown |
Self-adhesive | No |
Manufacturing method | Impregnated |
Can be glued | No |
Length | 30000 mm |