ERIFLON

ERIFLON Foil Eriflon PTFE Glassfabric 525-Z 10x0,25mm 30m

  • ERIKS:10034475
Image 1
Save to list

€115.80/ pieceexcl. VAT

€140.12incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Material
PTFE
Tradename
Eriflon PTFE
Thickness
0.25 mm
Width
10 mm
Colour
Light Brown
Self-adhesive
Yes
Manufacturing method
Impregnated
Can be glued
No
Length
30000 mm