ERDI

ERDI Throughput shears stainl.D22A-EAN 280mm

  • ERIKS:23074332
  • Manufacturer:4010220028315
Image 1
Throughput shears with leverage transmission Multisnip Longstyle, left-hand cutting

Design: Cutter head made of stainless steel, dropped forged. With offset, side cutting edges, induction-hardened (min. 59 HRC). Bolted joints, secure lock, inner and integrated steel spring for automatic blade opening. Handles with ergonomic plastic covers, soft cushion insert, slip guard and suspension eye. Application: For long and straight continuous cuts and in large radii. For cutting aluminium sheets up to 1.2 mm, copper sheets up to 1.2 mm, and steel sheets and stainless steel sheets up to 1.0 mm. Also cuts thick and tough materials such as leather and plastic.

Save to list

€41.84/ pieceexcl. VAT

€50.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Type
Snips
Length
280 mm