ERDI

ERDI Ideal tine snips with leverage trans. left 180mm

  • ERIKS:12526566
  • Manufacturer:4010220031353
Image 1
Ideal tin snips, with leverage transmission, and multi-component handle compact, left-hand cutting

Design: Particularly compact and manoeuvrable, cutter head made of special stainless steel, drop-forged and fully tempered, cutting edges induction-hardened (min. 61 HRC). Handles with ergonomic plastic covers, soft cushion insert and slip guard. Application: For straight and continuous cuts as well as figure cuts, in copper sheets up to 1.2 mm, galvanized steel sheets up to 1.0 mm and stainless steel sheets up to 0.8 mm.

Save to list

€27.34/ pieceexcl. VAT

€33.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Type
Snips
Length
180 mm