ERDI

ERDI Ideal tin snips left 230mm

  • ERIKS:23074204
  • Manufacturer:4010220000014
Image 1
Ideal tin snips, with leverage transmission, flat cutter head, left-hand cutting

Design: Cutter head made of stainless steel, dropped forged and fully tempered. Cutting edges induction-hardened (min. 59 HRC), with micro-serration. The extra flat cutter head permits the cutting of small radii. Application: For straight continuous cuts as well as figure cuts, in metal sheets up to 1.2 mm and stainless steel sheets up to 1.0 mm.

Save to list

€35.97/ pieceexcl. VAT

€43.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Type
Snips
Length
230 mm