ERDI

ERDI Combi shears straight w. 2-component handle 190mm

  • ERIKS:23287585
  • Manufacturer:4010220030141
Image 1
Combination shears, handles with ergonomic 2-component handle coating D48-2

Design: Blades made of stainless steel. Left-hand cutting. The lower cutting edge is serrated, the upper cutting edge is smooth. With spring for automatic opening and locking bar. Application: For cutting paper, cardboard, fabric, sheet metal, leather, rope, etc.

Save to list

€11.79/ pieceexcl. VAT

€14.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Type
Combination Shears
Length
190 mm