EPRATONE

EPRATONE Sheet PPS BG darkblue 1000x625x30 mm

  • ERIKS:10036201
Image 1
Save to list

€3,533.80/ pieceexcl. VAT

€4,275.90incl. VAT

Estimated delivery date - 19/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Dark blue
Thickness
30 mm
Length
1000 mm
Width
625 mm
Lining material
Not applicable
Material
PPS
Material class
Epratone PPS BG
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Machinable
Difficult
Tradename
Epratone PPS BG
Manufacturing method
Extruded