

€1,687.94/ pieceexcl. VAT
€2,042.41incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Dark blue |
Thickness | 12 mm |
Length | 1000 mm |
Width | 625 mm |
Lining material | Not applicable |
Material | PPS |
Material class | Epratone PPS BG |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Machinable | Difficult |
Tradename | Epratone PPS BG |
Manufacturing method | Extruded |