

€3,813.72/ pieceexcl. VAT
€4,614.60incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Yellow |
Thickness | 50.8 mm |
Length | 1220 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PEI-1000 |
Material class | Epratone PEI |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epratone PEI |
Manufacturing method | Extruded |