

€2,997.68/ pieceexcl. VAT
€3,627.19incl. VAT
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural |
Thickness | 10 mm |
Length | 3000 mm |
Width | 620 mm |
Lining material | Not applicable |
Material | PEEK |
Material class | Epratone PEEK |
Antistatic | No |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratone PEEK |
Manufacturing method | Extruded |