

€581.73/ pieceexcl. VAT
€703.89incl. VAT
5 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €581.73 | - |
2+ | €531.87 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural |
Thickness | 5 mm |
Length | 1000 mm |
Width | 620 mm |
Lining material | Not applicable |
Material | PEEK |
Material class | Epratone PEEK |
Antistatic | No |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratone PEEK |
Manufacturing method | Extruded |