EPRATONE

EPRATONE Sheet PEEK natural 1000x615x60 mm

  • ERIKS:11903743
Image 1
Save to list

€5,818.13/ pieceexcl. VAT

€7,039.94incl. VAT

10.979 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Natural
Thickness
60 mm
Length
1000 mm
Width
620 mm
Lining material
Not applicable
Material
PEEK
Material class
Epratone PEEK
Antistatic
No
Group
High Performance Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratone PEEK
Manufacturing method
Extruded