EPRATONE

EPRATONE Sheet PEEK natural 1000x615x12 mm

  • ERIKS:10036077
Image 1
Save to list

€1,210.82/ pieceexcl. VAT

€1,465.09incl. VAT

12 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Natural
Thickness
12 mm
Length
1000 mm
Width
620 mm
Lining material
Not applicable
Material
PEEK
Material class
Epratone PEEK
Antistatic
No
Group
High Performance Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratone PEEK
Manufacturing method
Extruded