EPRATONE

EPRATONE Sheet PEEK BG black 1000x620x50 mm

  • ERIKS:12675209
Image 1
Save to list

€7,404.46/ pieceexcl. VAT

€8,959.40incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Black
Thickness
50 mm
Length
1000 mm
Width
620 mm
Lining material
Not applicable
Material
PEEK
Material class
Epratone PEEK
Antistatic
No
Group
High Performance Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratone PEEK
Manufacturing method
Extruded