

€324.28/ pieceexcl. VAT
€392.38incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PSU-1000 |
Group | Industrial Plastics |
Tradename | Epratone PSU |