EPRATONE

EPRATONE Round rod PSU yellow ø40x1000 mm

  • ERIKS:10037132
Image 1
Save to list

€132.57/ pieceexcl. VAT

€160.41incl. VAT

Estimated delivery date - 14/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€132.57

-

2+

€106.06

20.00%

4+

€98.10

26.00%

6+

€92.80

30.00%

8+

€84.84

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Natural colour
Outer diameter
40 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PSU-1000
Group
Industrial Plastics
Tradename
Epratone PSU