

€39.69/ pieceexcl. VAT
€48.02incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.69 | - |
4+ | €33.08 | 16.67% |
8+ | €26.46 | 33.33% |
16+ | €24.48 | 38.33% |
23+ | €23.15 | 41.67% |
31+ | €21.17 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PSU-1000 |
Group | Industrial Plastics |
Tradename | Epratone PSU |